- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| Radial Internal Clearance | C3 |
| I.D. | 55 mm |
| icNumber | 7697482 |
| Static Load Rating [Max] | 29000 N |
| Enclosure | Single Shield |
| O.D. | 100 mm |
| Width | 21.000 mm |
| Dynamic Load Rating | 46000 N |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 8000 rpm |
| Bearing Type | Deep Groove |
| Weight | 1.349 LB |
| EAN or UPC | 4012801276375 |

