- Deep Groove Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
features
- Metric series
- Conrad-type ball bearing
| Preload Level | None |
| Dynamic Load Rating | 46000 N |
| O.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Cage Type | Metal |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Inner Ring Width | 21 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Corner Radius [Min] | 1.5 mm |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 9500 rpm |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| icNumber | 7696773 |
| Bearing Type | Deep Groove |
| Material | Steel |
| Inch/Metric | Metric |
| Enclosure | Open |
| I.D. | 55 mm |
| Origin | Single Row Radial |
| Seal Material | None |
| Limiting Speed - Grease | 16000 rpm |
| Static Load Rating [Max] | 29000 N |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Outer Ring Width | 21 mm |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Width | 21.000 mm |
| Weight | 1.311 LB |
| EAN or UPC | 4012801164498 |

