- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Conrad-type ball bearing
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Width | 22 mm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 7,310.00 lbf |
| Series | 62 |
| Temperature Range [Max] | 110 °C |
| Cone Corner Radius | 1.5 mm |
| Dynamic Load Rating | 10,700.00 lbf |
| Corner Radius [Min] | 1.50 mm |
| Limiting Speed - Grease | 6000 rpm |
| I.D. | 60 mm |
| Radial Internal Clearance | C3 |
| O.D. | 110.0000 mm |
| Enclosure | Double Sealed |
| Limiting Speed | 7000 rpm |
| Limiting Speed - Sealed | 4000 rpm |
| Limiting Speed - Oil | 7000 rpm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Weight | 0.791 LB |
| EAN or UPC | 4012802651157 |

