- Deep Groove Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Conrad-type ball bearing
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cage Type | Metal |
| Seal Material | Metal |
| Limiting Speed | 3400 rpm |
| Limiting Speed - Grease | 3400 rpm |
| Enclosure | Double Shielded |
| icNumber | 7696025 |
| Limiting Speed - Sealed | 2400 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Limiting Speed - Oil | 4000 rpm |
| Bore Type | Round Bore |
| Outer Ring Width | 34 mm |
| Locking Device | No Locking Device |
| Width | 34 mm |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric |
| O.D. | 180.0000 mm |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 27,900.00 lbf |
| Inner Ring Width | 34 mm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating [Max] | 20,900.00 lbf |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 2.1 mm |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 2.10 mm |
| Cage Material | Steel |
| Precision | Standard |
| I.D. | 100 mm |
| Lubricant | Lithium Base |
| Capacity | Standard Capacity |
| Weight | 7.407 LB |
| EAN or UPC | 4012801203661 |

