Skip to content Skip to navigation menu
FAG62201-A-2RSR-C3

62201-A-2RSR-C3

Deep Groove Ball Bearing
Item #100951924
  • Deep Groove Bearing Type
  • 12 mm Inner Diameter
  • 32 mm Outer Diameter
  • 14 mm Width
FAG62201-A-2RSR-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 12 mm Inner Diameter
  • 32 mm Outer Diameter
  • 14 mm Width
Static Load Rating [Max] 3100 N
Width 14.000 mm
I.D. 12 mm
O.D. 32 mm
Radial Internal Clearance C3
Bearing Type Deep Groove
Limiting Speed - Oil 14600 rpm
Inch/Metric Metric
Dynamic Load Rating 7200 N
Corner Radius [Min] 0.6 mm
Weight 0.11 LB
EAN or UPC 4012802330229
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison