- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| Radial Internal Clearance | C3 |
| I.D. | 105 mm |
| Dynamic Load Rating | 141000 N |
| Width | 36.000 mm |
| Limiting Speed - Oil | 4000 rpm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 190 mm |
| Static Load Rating [Max] | 105000 N |
| Cone Corner Radius | 2.1 mm |
| Weight | 8.221 LB |
| EAN or UPC | 4012802010725 |

