- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 17 mm Width
| I.D. | 15 mm |
| Static Load Rating [Max] | 5300 N |
| Dynamic Load Rating | 11900 N |
| Limiting Speed - Oil | 11300 rpm |
| Corner Radius [Min] | 1 mm |
| Width | 17.000 mm |
| O.D. | 42 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.23 LB |
| EAN or UPC | 4012802330564 |

