- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 47 mm Outer Diameter
- 19 mm Width
| I.D. | 17 mm |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 6600 N |
| Width | 19.000 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 14300 N |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Limiting Speed - Oil | 10200 rpm |
| Weight | 0.335 LB |
| EAN or UPC | 4012802330908 |

