- Deep Groove Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 55 mm Width
features
- Metric series
- Conrad-type ball bearing
| Seal Material | None |
| Seal Type | Unsealed |
| Outer Ring Width | 55 mm |
| Material | Steel |
| Contact Angle | 0° |
| Enclosure | Open |
| Precision | Standard |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| Precision Level | Standard (ABEC 1) |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 280000 N |
| Fillet Radius | 4 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 255000 N |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Width | 55.000 mm |
| O.D. Type | Straight |
| I.D. | 190 mm |
| Ball Material | Steel |
| icNumber | 7696826 |
| Origin | Single Row Radial |
| Preload Level | None |
| Inner Ring Width | 55 mm |
| Limiting Speed - Oil | 3350 rpm |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Weight | 48.047 LB |
| EAN or UPC | 4012801559164 |

