- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 58 mm Width
features
- Metric series
- Conrad-type ball bearing
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Preload Level | None |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Material | Steel |
| Static Load Rating [Max] | 310000 N |
| Limiting Speed - Oil | 3200 rpm |
| O.D. | 360 mm |
| Dynamic Load Rating | 270000 N |
| Outer Ring Width | 58 mm |
| Rows of Balls | Single |
| I.D. | 200 mm |
| Cage Material | Brass/Bronze |
| Pre Lubricant | None |
| Ball Material | Steel |
| Enclosure | Open |
| Contact Angle | 0° |
| Fillet Radius | 4 mm |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Width | 58.000 mm |
| Lubricant | Oil Preservative |
| icNumber | 7697629 |
| Inner Ring Width | 58 mm |
| Corner Radius [Min] | 4 mm |
| Weight | 57.745 LB |
| EAN or UPC | 4012801204248 |

