- Deep Groove Bearing Type
- 10 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cage Material | Steel |
| O.D. Type | Straight |
| Dynamic Load Rating | 1,830.00 lbf |
| Rows of Balls | Single |
| I.D. | 10 mm |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.60 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 11 mm |
| Precision | Standard |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 31000 rpm |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| O.D. | 35.0000 mm |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Width | 11 mm |
| Material | Steel |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Seal Material | None |
| Inner Ring Width | 11 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.6 mm |
| Static Load Rating [Max] | 780.00 lbf |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 0.116 LB |
| EAN or UPC | 4012802346084 |

