- Deep Groove Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 12 mm Width
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 1960 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.3 mm |
| Dynamic Load Rating | 4550 N |
| O.D. | 26 mm |
| I.D. | 10 mm |
| Width | 12.000 mm |
| Weight | 0.057 LB |
| EAN or UPC | 4012802331325 |

