- Deep Groove Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 12 mm Width
| I.D. | 12 mm |
| Dynamic Load Rating | 5100 N |
| Inch/Metric | Metric |
| Width | 12.000 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 2360 N |
| O.D. | 28 mm |
| Weight | 0.071 LB |
| EAN or UPC | 4012802331356 |

