- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 16 mm Width
| Dynamic Load Rating | 9300 N |
| Corner Radius [Min] | 0.6 mm |
| Width | 16.000 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 5000 N |
| Cone Corner Radius | 0.6 mm |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| O.D. | 42 mm |
| Weight | 0.189 LB |
| EAN or UPC | 4012802331578 |

