- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 19 mm Width
| I.D. | 30 mm |
| O.D. | 55 mm |
| Cone Corner Radius | 1 mm |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 13230 N |
| Static Load Rating [Max] | 8280 N |
| Width | 19.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Weight | 0.357 LB |
| EAN or UPC | 4012802331684 |

