- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Width | 13 mm |
| Static Load Rating [Max] | 1,200.00 lbf |
| Series | 63 |
| Bearing Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 1.00 mm |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -30 °C |
| I.D. | 15 mm |
| Limiting Speed - Oil | 21400 rpm |
| Dynamic Load Rating | 2,550.00 lbf |
| Radial Internal Clearance | C3 |
| O.D. | 42.0000 mm |
| Inch/Metric | Metric |
| Limiting Speed | 21400 rpm |
| Bore Type | Round |
| Temperature Range [Max] | 120 °C |
| Cone Corner Radius | 1 mm |
| Weight | 0.183 LB |
| EAN or UPC | 4012802008531 |

