- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Oil | 22300 rpm |
| Ball Material | Steel |
| icNumber | 7696371 |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 6500 N |
| Outer Ring Width | 14 mm |
| O.D. Type | Straight |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Width | 14.000 mm |
| O.D. | 47 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Single Shield |
| Seal Type | Non-Contact Seals |
| I.D. | 17 mm |
| Corner Radius [Min] | 1 mm |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Preload Level | None |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Seal Material | Metal |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Dynamic Load Rating | 14400 N |
| Bearing Type | Deep Groove |
| Origin | Single Row Radial |
| Pre Lubricant | None |
| Inner Ring Width | 14 mm |
| Weight | 0.255 LB |
| EAN or UPC | 4012801165211 |

