- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Enclosure | Double Shielded |
| Limiting Speed - Oil | 13700 rpm |
| Radial Internal Clearance | C3 |
| O.D. | 62.0000 mm |
| Limiting Speed | 13700 rpm |
| Bearing Type | Deep Groove |
| Bore Type | Round |
| I.D. | 25 mm |
| Corner Radius [Min] | 1.10 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5,000.00 lbf |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 120 °C |
| Temperature Range [Min] | -30 °C |
| Width | 17 mm |
| Cone Corner Radius | 1.1 mm |
| Series | 63 |
| Static Load Rating [Max] | 2,600.00 lbf |
| Weight | 0.516 LB |
| EAN or UPC | 4026677867902 |

