Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6306-C4

Deep Groove Ball Bearing
Item #100955085
  • Deep Groove Bearing Type
  • 30 mm Inner Diameter
  • 75 mm Outer Diameter
  • 19 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 30 mm Inner Diameter
  • 75 mm Outer Diameter
  • 19 mm Width

features

  • Metric series
  • Conrad-type ball bearing
icNumber 7699415
Static Load Rating [Max] 16300 N
Limiting Speed - Oil 24000 rpm
Material Steel
Origin Single Row Radial
Pre Lubricant None
Capacity Standard Capacity
Width 19.000 mm
Radial Internal Clearance Specification Clearance Greater Than C3
Bearing Type Deep Groove
Seal Type Unsealed
Ball Material Steel
I.D. 30 mm
Enclosure Open
Fillet Radius 1.1 mm
Inch/Metric Metric
O.D. Type Straight
Radial Internal Clearance C4
Inner Ring Width 19 mm
Outer Ring Width 19 mm
No. in Set Single Bearing
Cage Type Metal
Cone Corner Radius 1.1 mm
Snap Ring No Snap Ring
Precision Standard
Cage Material Steel
Dynamic Load Rating 29000 N
Bore Type Round Bore
Lubricant Oil Preservative
Contact Angle
Precision Level Standard (ABEC 1)
O.D. 75 mm
Locking Device No Locking Device
Seal Material None
Preload Level None
Corner Radius [Min] 1.1 mm
Rows of Balls Single
Weight 0.763 LB
EAN or UPC 4012801072861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison