- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4,300.00 lbf |
| Series | 63 |
| Limiting Speed | 20000 rpm |
| Dynamic Load Rating | 7,500.00 lbf |
| Temperature Range [Max] | 120 °C |
| Limiting Speed - Oil | 12200 rpm |
| Snap Ring | No Snap Ring |
| Cone Corner Radius | 1.5 mm |
| O.D. | 80.0000 mm |
| Radial Internal Clearance | C3 |
| Width | 21 mm |
| Enclosure | Open |
| Bore Type | Round |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -30 °C |
| Corner Radius [Min] | 1.50 mm |
| I.D. | 35 mm |
| Weight | 1.02 LB |
| EAN or UPC | 4012801073875 |

