- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Series | 63 |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 1.50 mm |
| Width | 23 mm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 5,600.00 lbf |
| Limiting Speed | 9100 rpm |
| Temperature Range [Min] | -30 °C |
| O.D. | 90.0000 mm |
| Limiting Speed - Oil | 9100 rpm |
| Enclosure | Double Shielded |
| Bore Type | Round |
| Dynamic Load Rating | 9,650.00 lbf |
| Temperature Range [Max] | 120 °C |
| Weight | 1.417 LB |
| EAN or UPC | 4012802008562 |

