- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
features
- Metric series
- Conrad-type ball bearing
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Precision Level | Standard (ABEC 1) |
| O.D. | 90 mm |
| Outer Ring Width | 23 mm |
| Pre Lubricant | None |
| Cage Material | Steel |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Enclosure | Single Shield |
| Ball Material | Steel |
| Inner Ring Width | 23 mm |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Static Load Rating [Max] | 25000 N |
| Fillet Radius | 1.5 mm |
| icNumber | 7697468 |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| Corner Radius [Min] | 1.5 mm |
| Width | 23.000 mm |
| Seal Material | Metal |
| Precision | Standard |
| Contact Angle | 0° |
| Limiting Speed - Oil | 10800 rpm |
| Dynamic Load Rating | 45500 N |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Weight | 1.406 LB |
| EAN or UPC | 4012801075398 |

