- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Limiting Speed | 4500 rpm |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 4300 rpm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Lubricant | Lithium Base |
| Width | 25 mm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Seal Type | Contact Seals |
| O.D. | 100.0000 mm |
| Dynamic Load Rating | 12,000.00 lbf |
| Inner Ring Width | 25 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.5 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 4500 rpm |
| Seal Material | Buna-N |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| I.D. | 45 mm |
| Static Load Rating [Max] | 7,100.00 lbf |
| icNumber | 7695966 |
| Temperature Range [Max] | 248 °F |
| Corner Radius [Min] | 1.50 mm |
| Cone Corner Radius | 1.5 mm |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove |
| Outer Ring Width | 25 mm |
| Contact Angle | 0° |
| Weight | 0.86 LB |
| EAN or UPC | 4012802650846 |

