- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Static Load Rating [Max] | 31500 N |
| Dynamic Load Rating | 56000 N |
| Limiting Speed - Oil | 4300 rpm |
| Cone Corner Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Deep Groove |
| Width | 25.000 mm |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Weight | 1.895 LB |
| EAN or UPC | 4012802650853 |

