- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
features
- Metric series
- Conrad-type ball bearing
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | C4 |
| Material | Steel |
| Preload Level | None |
| Outer Ring Width | 25 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 56000 N |
| icNumber | 7699424 |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Static Load Rating [Max] | 31500 N |
| Bearing Type | Deep Groove |
| Enclosure | Open |
| Pre Lubricant | None |
| Width | 25.000 mm |
| Locking Device | No Locking Device |
| O.D. | 100 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1.5 mm |
| Inner Ring Width | 25 mm |
| Limiting Speed - Grease | 9500 rpm |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 9500 rpm |
| I.D. | 45 mm |
| Origin | Single Row Radial |
| Limiting Speed | 9500 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| No. in Set | Single Bearing |
| Seal Material | None |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Weight | 1.849 LB |
| EAN or UPC | 4012801278850 |

