- Deep Groove Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Seal Type | Unsealed |
| Static Load Rating [Max] | 8,500.00 lbf |
| Cage Material | Steel |
| Width | 27 mm |
| Enclosure | Open |
| Seal Material | None |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Precision | Standard |
| Outer Ring Width | 27 mm |
| Material | Steel |
| Ball Material | Steel |
| icNumber | 7696008 |
| O.D. Type | Straight |
| Limiting Speed - Grease | 14000 rpm |
| Limiting Speed - Oil | 9500 rpm |
| Dynamic Load Rating | 14,000.00 lbf |
| Snap Ring | No Snap Ring |
| Limiting Speed | 14000 rpm |
| Inch/Metric | Metric |
| Cage Type | Metal |
| I.D. | 50 mm |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Inner Ring Width | 27 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Single Row Radial |
| Corner Radius [Min] | 2.00 mm |
| O.D. | 110.0000 mm |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Fillet Radius | 2 mm |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| Weight | 2.425 LB |
| EAN or UPC | 4012801076838 |

