Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6312-2Z

Deep Groove Ball Bearing
Item #100760116
  • Deep Groove Bearing Type
  • 60 mm Inner Diameter
  • 130 mm Outer Diameter
  • 31 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 60 mm Inner Diameter
  • 130 mm Outer Diameter
  • 31 mm Width

features

  • Metric series
  • Conrad-type ball bearing
Temperature Range [Max] 248 °F
Capacity Standard Capacity
Bearing Type Deep Groove
Fillet Radius 2.1 mm
Origin Single Row Radial
Bore Type Round Bore
Contact Angle
Locking Device No Locking Device
Outer Ring Width 31 mm
Radial Internal Clearance Specification Normal Clearance
Cage Material Steel
Seal Type Non-Contact Seals
Seal Material Metal
Snap Ring No Snap Ring
I.D. 60 mm
Material Steel
O.D. Type Straight
Preload Level None
Inner Ring Width 31 mm
Rows of Balls Single
Temperature Range [Min] -22 °F
icNumber 7698024
Enclosure Double Shielded
O.D. 130 mm
Radial Internal Clearance Normal
No. in Set Single Bearing
Precision Standard
Cage Type Metal
Precision Level Standard (ABEC 1)
Lubricant Lithium Base
Static Load Rating [Max] 52000 N
Limiting Speed - Oil 6700 rpm
Width 31.000 mm
Corner Radius [Min] 2.1 mm
Inch/Metric Metric
Dynamic Load Rating 89000 N
Ball Material Steel
Weight 3.946 LB
EAN or UPC 4012801077552
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison