- Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 52000 N |
| O.D. | 130 mm |
| Width | 31.000 mm |
| Limiting Speed - Oil | 7900 rpm |
| I.D. | 60 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 89000 N |
| Inch/Metric | Metric |
| Weight | 3.785 LB |
| EAN or UPC | 4012801263092 |

