- Deep Groove Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
features
- Metric series
- Conrad-type ball bearing
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| I.D. | 65 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Inner Ring Width | 33 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 7300 rpm |
| Precision | Standard |
| Preload Level | None |
| O.D. | 140 mm |
| icNumber | 7703198 |
| Static Load Rating [Max] | 60000 N |
| Inch/Metric | Metric |
| Enclosure | Single Shield |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Material | Steel |
| Width | 33.000 mm |
| Dynamic Load Rating | 100000 N |
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 33 mm |
| Pre Lubricant | None |
| Seal Material | Metal |
| Weight | 4.684 LB |
| EAN or UPC | 4012801205559 |

