Skip to content Skip to navigation menu
Medium 6300 Series Deep Groove Ball Bearing

6315-2RSR-C3

Medium 6300 Series Deep Groove Ball Bearing
Item #100760260
  • Deep Groove Bearing Type
  • 75 mm Inner Diameter
  • 160 mm Outer Diameter
  • 37 mm Width
Medium 6300 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 75 mm Inner Diameter
  • 160 mm Outer Diameter
  • 37 mm Width

features

  • Metric series
  • Conrad-type ball bearing
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
icNumber 7696261
Precision Level Standard (ABEC 1)
Preload Level None
Temperature Range [Max] 248 °F
Contact Angle
Rows of Balls Single
Bore Type Round Bore
Locking Device No Locking Device
O.D. 160.0000 mm
Seal Type Contact Seals
Radial Internal Clearance C3
Limiting Speed - Oil 2650 rpm
Origin Single Row Radial
Bearing Type Deep Groove
Precision Standard
O.D. Type Straight
Outer Ring Width 37 mm
Inner Ring Width 37 mm
Inch/Metric Metric
Static Load Rating [Max] 17,300.00 lbf
Material Steel
Cage Type Metal
Temperature Range [Min] -22 °F
Dynamic Load Rating 25,500.00 lbf
Radial Internal Clearance Specification Greater Than Normal Clearance
Cage Material Steel
Snap Ring No Snap Ring
No. in Set Single Bearing
Lubricant Lithium Base
Seal Material Buna-N
Corner Radius [Min] 2.10 mm
Fillet Radius 2.1 mm
Ball Material Steel
Enclosure Double Sealed
I.D. 75 mm
Capacity Standard Capacity
Width 37 mm
Weight 7.011 LB
EAN or UPC 4012801280655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison