- Deep Groove Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
features
- Metric series
- Conrad-type ball bearing
| Temperature Range [Min] | -22 °F |
| Static Load Rating [Max] | 87000 N |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Seal Material | Buna-N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 131000 N |
| Fillet Radius | 2.1 mm |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Outer Ring Width | 39 mm |
| Precision | Standard |
| Contact Angle | 0° |
| Seal Type | Contact Seals |
| Origin | Single Row Radial |
| Material | Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 39 mm |
| Width | 39.000 mm |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 248 °F |
| I.D. | 80 mm |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| icNumber | 7698194 |
| Cage Type | Metal |
| Rows of Balls | Single |
| Preload Level | None |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 2470 rpm |
| O.D. | 170 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Lubricant | Lithium Base |
| Weight | 7.879 LB |
| EAN or UPC | 4012801205733 |

