- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Enclosure | Double Shielded |
| Contact Angle | 0° |
| Outer Ring Width | 41 mm |
| Inner Ring Width | 41 mm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| icNumber | 7696026 |
| Temperature Range [Max] | 248 °F |
| Static Load Rating [Max] | 20,000.00 lbf |
| Radial Internal Clearance | C3 |
| Limiting Speed | 3400 rpm |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Corner Radius [Min] | 3.00 mm |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Width | 41 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Straight |
| Precision | Standard |
| Seal Material | Metal |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 3400 rpm |
| Rows of Balls | Single |
| O.D. | 180.0000 mm |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 4300 rpm |
| Dynamic Load Rating | 28,500.00 lbf |
| Origin | Single Row Radial |
| Lubricant | Lithium Base |
| Cage Material | Steel |
| Temperature Range [Min] | -22 °F |
| Fillet Radius | 3 mm |
| Capacity | Standard Capacity |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Weight | 9.546 LB |
| EAN or UPC | 4012801205825 |

