Skip to content Skip to navigation menu
Medium 6300 Series Deep Groove Ball Bearing

6317-C3

Medium 6300 Series Deep Groove Ball Bearing
Item #100760332
  • Deep Groove Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width
Medium 6300 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width

features

  • Metric series
  • Conrad-type ball bearing
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Radial Internal Clearance Specification Greater Than Normal Clearance
Bearing Type Deep Groove
Material Steel
Bore Type Round Bore
Fillet Radius 3 mm
Cage Material Steel
Static Load Rating [Max] 20,000.00 lbf
Pre Lubricant None
icNumber 7696087
Precision Standard
I.D. 85 mm
Preload Level None
Cage Type Metal
Rows of Balls Single
Precision Level Standard (ABEC 1)
O.D. Type Straight
Enclosure Open
Limiting Speed - Grease 8000 rpm
Width 41 mm
Snap Ring No Snap Ring
Dynamic Load Rating 28,500.00 lbf
Radial Internal Clearance C3
Seal Type Unsealed
Seal Material None
Corner Radius [Min] 3.00 mm
Locking Device No Locking Device
Origin Single Row Radial
O.D. 180.0000 mm
Contact Angle
Limiting Speed 8000 rpm
No. in Set Single Bearing
Limiting Speed - Oil 5000 rpm
Outer Ring Width 41 mm
Ball Material Steel
Capacity Standard Capacity
Inner Ring Width 41 mm
Inch/Metric Metric
Lubricant Oil Preservative
Weight 9.37 LB
EAN or UPC 4012801205832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison