Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6317

Deep Groove Ball Bearing
Item #100760331
  • Deep Groove Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 85 mm Inner Diameter
  • 180 mm Outer Diameter
  • 41 mm Width

features

  • Metric series
  • Conrad-type ball bearing
Pre Lubricant None
O.D. 180 mm
Precision Level Standard (ABEC 1)
Capacity Standard Capacity
O.D. Type Straight
Preload Level None
Outer Ring Width 41 mm
Snap Ring No Snap Ring
I.D. 85 mm
Locking Device No Locking Device
Seal Material None
Inner Ring Width 41 mm
Radial Internal Clearance Normal
Corner Radius [Min] 3 mm
Material Steel
Fillet Radius 3 mm
Enclosure Open
Rows of Balls Single
Width 41.000 mm
Seal Type Unsealed
Contact Angle
Origin Single Row Radial
Radial Internal Clearance Specification Normal Clearance
Bearing Type Deep Groove
Ball Material Steel
Static Load Rating [Max] 97000 N
No. in Set Single Bearing
Cage Type Metal
Cage Material Steel
Inch/Metric Metric
icNumber 7699341
Precision Standard
Lubricant Oil Preservative
Bore Type Round Bore
Dynamic Load Rating 141000 N
Limiting Speed - Oil 5000 rpm
Weight 9.147 LB
EAN or UPC 4012801205801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison