- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
features
- Metric series
- Conrad-type ball bearing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inner Ring Width | 43 mm |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 30,000.00 lbf |
| Limiting Speed - Grease | 8000 rpm |
| Precision | Standard |
| O.D. | 190.0000 mm |
| Limiting Speed | 8000 rpm |
| I.D. | 90 mm |
| Preload Level | None |
| Pre Lubricant | None |
| Outer Ring Width | 43 mm |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| Static Load Rating [Max] | 22,800.00 lbf |
| Corner Radius [Min] | 3.00 mm |
| Width | 43 mm |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Radial Internal Clearance | C3 |
| icNumber | 7696088 |
| Limiting Speed - Oil | 4900 rpm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Material | Steel |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Weight | 11.971 LB |
| EAN or UPC | 4012801205870 |

