- Deep Groove Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| I.D. | 95 mm |
| Dynamic Load Rating | 154000 N |
| Inch/Metric | Metric |
| Width | 45.000 mm |
| Static Load Rating [Max] | 113000 N |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 6000 rpm |
| Cone Corner Radius | 3 mm |
| O.D. | 200 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802321777 |

