- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 55 mm Width
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Limiting Speed - Oil | 3450 rpm |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | C3 |
| O.D. | 260 mm |
| Dynamic Load Rating | 225000 N |
| Static Load Rating [Max] | 190000 N |
| Width | 55.000 mm |
| Bearing Type | Deep Groove |
| Weight | 28.219 LB |
| EAN or UPC | 4012801206037 |

