- Deep Groove Ball Bearing
- 140 mm ID
- 300 mm OD
- 62 mm Width
features
- Metric series
- Conrad-type ball bearing
| O.D. | 300 mm |
| I.D. | 140 mm |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| Pre Lubricant | None |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Outer Ring Width | 62 mm |
| Enclosure | Open |
| Seal Material | None |
| Ball Material | Steel |
| Inner Ring Width | 62 mm |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Cone Corner Radius | 4 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3850 rpm |
| Preload Level | None |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 60696 lbf |
| Static Load Rating [Max] | 55300.8 lbf |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| icNumber | 7699280 |
| Material | Steel |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 4 mm |
| Capacity | Standard Capacity |
| Weight | 46.063 LB |
| EAN or UPC | 4012801569965 |

