- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 320 mm Outer Diameter
- 65 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| O.D. | 320 mm |
| Cone Corner Radius | 4 mm |
| Dynamic Load Rating | 300000 N |
| I.D. | 150 mm |
| Width | 65.000 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 3600 rpm |
| Static Load Rating [Max] | 290000 N |
| Bearing Type | Deep Groove |
| Weight | 59.0 LB |
| EAN or UPC | 4012801206112 |

