- Angular Contact Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 33 mm Width
| Bearing Type | Angular Contact |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 120000 N |
| Static Load Rating [Max] | 133000 N |
| O.D. | 210 mm |
| Width | 33.000 mm |
| Weight | 9.477 LB |
| EAN or UPC | 4012801282055 |

