- Angular Contact Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 35 mm Width
| Inch/Metric | Metric |
| O.D. | 225 mm |
| Static Load Rating [Max] | 154000 N |
| Dynamic Load Rating | 137000 N |
| Bearing Type | Angular Contact |
| Width | 35.000 mm |
| I.D. | 150 mm |
| Weight | 11.684 LB |
| EAN or UPC | 4026677280695 |

