- Angular Contact Bearing Type
- 420 mm Inner Diameter
- 620 mm Outer Diameter
- 90 mm Width
| Width | 90.000 mm |
| Dynamic Load Rating | 620000 N |
| O.D. | 620 mm |
| Bearing Type | Angular Contact |
| I.D. | 420 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.25e+006 N |
| Weight | 213.184 LB |
| EAN or UPC | 4012801571296 |

