- Angular Contact Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 9 mm Width
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 5300 N |
| Ball Material | Steel |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7696688 |
| Inner Ring Width | 9 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 32000 rpm |
| Limiting Speed - Oil | 34500 rpm |
| Rows of Balls | Single |
| Outer Ring Width | 9 mm |
| Capacity | Standard Capacity |
| Seal Material | None |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Seal Type | Unsealed |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| O.D. | 30 mm |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Material | Steel |
| Cage Type | Plastic |
| Static Load Rating [Max] | 2600 N |
| I.D. | 10 mm |
| Bearing Type | Angular Contact |
| Width | 9.000 mm |
| Fillet Radius | 0.6 mm |
| Weight | 0.068 LB |
| EAN or UPC | 4054372871627 |

