- Angular Contact Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
description
- Single row angular contact ball bearings are self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages. The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis. X-Life™ single row angular contact ball bearings offer improved raceway geometry and superfinished raceway surfaces, which significantly increases the bearings’ fatigue limit load.
applications
- Fluid and hydraulic pumps
- Compressors
- Industrial gearboxes
- Electric motors
- Industrial fans
- Machine tools
- Textile machines
features
- Lip seals available on both sides
- 40° contact angle
- TVP polyamide cage
- Double sealed versions filled with grease
- Longer maintenance intervals/lower total cost of ownership (TCO)
- Generates less noise and less heat
- More energy efficient
- Longer operating life
- Extended grease life
- Improved sealing function
| O.D. | 32.0000 mm |
| Bearing Type | Angular Contact |
| I.D. | 12 mm |
| Static Load Rating [Max] | 3,550.00 N |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7,400.00 N |
| Limiting Speed - Oil | 14800 rpm |
| Corner Radius [Min] | 0.60 mm |
| Cone Corner Radius | 0.6 mm |
| Weight | 0.082 LB |
| EAN or UPC | 4054372837173 |

