- Angular Contact Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Corner Radius [Min] | 0.6 mm |
| Outer Ring Width | 10 mm |
| Bore Type | Round Bore |
| Cage Material | Polyamide (Molded Nylon) |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 3550 N |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Width | 10.000 mm |
| I.D. | 12 mm |
| Capacity | Standard Capacity |
| Fillet Radius | 0.6 mm |
| Material | Steel |
| Preload Level | None |
| Ball Material | Steel |
| O.D. | 32 mm |
| Dynamic Load Rating | 7400 N |
| Inch/Metric | Metric |
| icNumber | 7696159 |
| Internal Design | Universal Mounting |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Special Features | Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Limiting Speed - Oil | 30000 rpm |
| Locking Device | No Locking Device |
| Inner Ring Width | 10 mm |
| Cage Type | Plastic |
| Weight | 0.079 LB |
| EAN or UPC | 4054372871849 |

