- Angular Contact Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| Bearing Type | Angular Contact |
| Width | 36.000 mm |
| I.D. | 105 mm |
| Static Load Rating [Max] | 142000 N |
| Limiting Speed - Oil | 5400 rpm |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| O.D. | 190 mm |
| Dynamic Load Rating | 155000 N |
| Weight | 9.215 LB |
| EAN or UPC | 4012801207089 |

