Skip to content Skip to navigation menu
Angular Contact Ball Bearing

7222-B-XL-MP-UO

Angular Contact Ball Bearing
Item #100950041
  • Angular Contact Bearing Type
  • 110 mm Inner Diameter
  • 200 mm Outer Diameter
  • 38 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 110 mm Inner Diameter
  • 200 mm Outer Diameter
  • 38 mm Width
Contact Angle 40°
Seal Type Unsealed
Static Load Rating [Max] 154000 N
O.D. Type Straight
Outer Ring Width 38 mm
Fillet Radius 2.1 mm
Precision Standard
Width 38.000 mm
Rows of Balls Single
Bore Type Round Bore
Preload Level None
Cage Material Brass/Bronze
Inch/Metric Metric
Ball Material Steel
Lubricant Oil Preservative
Radial Internal Clearance Normal
O.D. 200 mm
Radial Internal Clearance Specification Normal Clearance
I.D. 110 mm
Capacity Standard Capacity
Limiting Speed - Grease 3600 rpm
Origin Single Row Angular Contact
Precision Level Standard (ABEC 1)
Internal Design Universal Mounting
Dynamic Load Rating 155000 N
icNumber 7695923
Material Steel
Snap Ring No Snap Ring
Inner Ring Width 38 mm
No. in Set Single Bearing
Bearing Type Angular Contact
Limiting Speed - Oil 3600 rpm
Enclosure Open
Seal Material None
Cage Type Metal
Special Features Zero Clearance When Using Back-to-Back or Face-to-Face Mounting
Locking Device No Locking Device
Weight 11.174 LB
EAN or UPC 4012801283113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison