- Angular Contact Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 40 mm Width
| O.D. | 215 mm |
| Dynamic Load Rating | 182000 N |
| Static Load Rating [Max] | 178000 N |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 2.1 mm |
| Inch/Metric | Metric |
| Width | 40.000 mm |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Oil | 3650 rpm |
| I.D. | 120 mm |
| Weight | 11.684 LB |
| EAN or UPC | 4012801283212 |

