Skip to content Skip to navigation menu
Angular Contact Ball Bearing

7230-B-XL-MP-UA

Angular Contact Ball Bearing
Item #100760508
  • Angular Contact Bearing Type
  • 150 mm Inner Diameter
  • 270 mm Outer Diameter
  • 45 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 150 mm Inner Diameter
  • 270 mm Outer Diameter
  • 45 mm Width
Cage Type Metal
Special Features Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting
Material Steel
Fillet Radius 3 mm
Rows of Balls Single
O.D. 270 mm
Seal Type Unsealed
Precision Level Standard (ABEC 1)
I.D. 150 mm
Preload Level None
Radial Internal Clearance Specification Normal Clearance
Outer Ring Width 45 mm
Inch/Metric Metric
Static Load Rating [Max] 275000 N
Dynamic Load Rating 227000 N
Enclosure Open
Limiting Speed - Oil 4500 rpm
Ball Material Steel
Lubricant Oil Preservative
Locking Device No Locking Device
Origin Single Row Angular Contact
Radial Internal Clearance Normal
Bore Type Round Bore
Snap Ring No Snap Ring
O.D. Type Straight
Contact Angle 40°
Width 45.000 mm
Precision Standard
Cage Material Brass/Bronze
icNumber 7695831
Inner Ring Width 45 mm
Bearing Type Angular Contact
No. in Set Single Bearing
Seal Material None
Capacity Standard Capacity
Internal Design Universal Mounting
Weight 24.621 LB
EAN or UPC 4012801207171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison