- Angular Contact Bearing Type
- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 52 mm Width
| Static Load Rating [Max] | 345000 N |
| Cage Type | Metal |
| Special Features | Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Material | Steel |
| Internal Design | Universal Mounting |
| Width | 52.000 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Enclosure | Open |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Preload Level | None |
| Capacity | Standard Capacity |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| O.D. | 320 mm |
| Contact Angle | 40° |
| I.D. | 180 mm |
| Dynamic Load Rating | 275000 N |
| icNumber | 7696058 |
| Inch/Metric | Metric |
| Inner Ring Width | 52 mm |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 52 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Weight | 41.656 LB |
| EAN or UPC | 4012801572132 |

